Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Square, 0.75 in., SNMG, 3, Carbide

  • Mfr # SNMG643ENZ-AC420K

  • Zoro # G6317179


product price: $21.15
/ea
Sold in multiples of 10 for $211.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
0.75 in.
Insert Size
643
Chip-Breaker
ENZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNMG643ENZ-AC420K
Zoro #
G6317179
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
643
Corner Radius
3
Mounting Hole Dia.
0.313"
Nose Radius
0.0469"
Insert Thickness
0.2500"
Thickness
1/4 in

Details

Item
Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
0.75 in.
Chip-Breaker
ENZ
Grade
K20, K15, K15
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
SNMG190612N-UZ
No. of Edges
4
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Top and hole Clamping
ANSI Number
SNMG643ENZ-AC420K
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K)
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Coating
PVD
Relief Angle
0
Number of Cutting Edges
4
Primary Material Application
Cast Iron
Manufacturer Grade
AC420K
Coating Process
CVD
Shape
Square
Included Angle
90 Degrees
Finish - Machining
Al203+TiCN
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
ANSI Code
SNMG643ENZ
Material - Machining
Carbide
Cutting Application
Turning
Chip-Breaker Style
Double Sided
Chip-Breaker Code
ENZ
Primary Material Application ISO Code
K
Material
Carbide
Series
AC420K
Chip Breaker
ENZ
Corner Angle
90

Description

Square Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 3/4 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.