Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Square, 0.75 in., SNMG, 4, Carbide

  • Mfr # SNMG644EEG-AC6030M

  • Zoro # G6317109


product price: $20.19
/ea
Sold in multiples of 10 for $201.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
0.75 in.
Insert Size
644
Chip-Breaker
EEG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG644EEG-AC6030M
Zoro #
G6317109
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
644
Corner Radius
4
Insert Thickness
0.2500"
Nose Radius
0.0625"
Mounting Hole Dia.
0.313"
Thickness
1/4 in

Details

Item
Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
0.75 in.
Chip-Breaker
EEG
Grade
M30, M35, M30
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
SNMG190616N-EG
Super Alloy (S) Compatibility
No
Mounting Style
Top and hole Clamping
Cutting Direction
Neutral
No. of Edges
4
Workpiece Compatibility
Stainless (M)
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
ANSI Number
SNMG644EEG-AC6030M
Hardened (H) Compatibility
No
Coating
CVD
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
0
Material - Machining
Carbide
Manufacturer Grade
AC6030M
Chip-Breaker Style
Double Sided
Cutting Application
Turning
Included Angle
90 Degrees
Coating Process
CVD
Primary Material Application
Stainless Steel
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M
Insert Holding Type
Straight Hole
Features
Fracture Resistant
Number of Cutting Edges
4
Chip-Breaker Code
EEG
Measurement System
Fractional Inch
ANSI Code
SNMG644EEG
Finish - Machining
Absotech
Shape
Square
Material
Carbide
Series
AC6000M
Corner Angle
90
Chip Breaker
EEG

Description

Square Turning Insert, Chip-Breaker Code EEG, Inscribed Circle 3/4 in, Absotech

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.