Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Square, 0.75 in., SNMG, 4, Carbide

  • Mfr # SNMG644EMU-AC6030M

  • Zoro # G6316987


product price: $20.19
/ea
Sold in multiples of 10 for $201.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
0.75 in.
Insert Size
644
Chip-Breaker
EMU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG644EMU-AC6030M
Zoro #
G6316987
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
644
Corner Radius
4
Nose Radius
0.0625"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.313"
Thickness
1/4 in

Details

Item
Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
0.75 in.
Chip-Breaker
EMU
Grade
M30, M35, M30
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
SNMG190616NMU
Workpiece Compatibility
Stainless (M)
Non Ferrous (N) Compatibility
No
ANSI Number
SNMG644EMU-AC6030M
No. of Edges
4
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Coating
CVD
Mounting Style
Top and hole Clamping
For Use With
Toolholders, Boring Bars
Relief Angle
0
Coating Process
CVD
Clearance Angle
0 Degrees
Finish - Machining
Absotech
Insert Holding Type
Straight Hole
Manufacturer Grade
AC6030M
Shape
Square
Chip-Breaker Code
EMU
Measurement System
Fractional Inch
ANSI Code
SNMG644EMU
Primary Material Application ISO Code
M
Number of Cutting Edges
4
Chip-Breaker Style
Double Sided
Features
Fracture Resistant
Material - Machining
Carbide
Primary Material Application
Stainless Steel
Cutting Application
Turning
Included Angle
90 Degrees
Material
Carbide
Series
AC6000M
Chip Breaker
EMU
Corner Angle
90

Description

Square Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 3/4 in, Absotech

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.