Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Triangle, 0.25 in., TCMA, 0.0312 in, Carbide

  • Mfr # TCMA21.52-AC420K

  • Zoro # G6315395


product price: $9.15
/ea
Sold in multiples of 10 for $91.50

Key Features

Insert Shape
Triangle
Insert Style
TCMA
Inscribed Circle
0.25 in.
Insert Size
21.52
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCMA21.52-AC420K
Zoro #
G6315395
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.52
Corner Radius
0.0312 in
Nose Radius
0.0313"
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Thickness
0.0937 in
Through Hole Inside Dia.
0.11 in

Details

Item
Turning Insert
Insert Shape
Triangle
Insert Style
TCMA
Inscribed Circle
0.25 in.
Chip-Breaker
No
Grade
K20, K15, K15
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCMW110208
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Coating
Uncoated
No. of Edges
3
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K)
Cast Iron (K) Compatibility
Yes
ANSI Number
TCMA21.52-AC420K
Relief Angle
7
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
K
ANSI Code
TCMA21.52
Manufacturer Grade
AC420K
Coating Process
CVD
Insert Holding Type
Straight Hole
Included Angle
60 Degrees
Primary Material Application
Cast Iron
Material - Machining
Carbide
Number of Cutting Edges
3
Shape
Triangle
Measurement System
Fractional Inch
Cutting Application
Turning
Clearance Angle
7 Degrees
Material
Carbide
Series
AC420K
Corner Angle
60

Description

Triangle Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.