Turning Insert, Triangle, 0.25 in., TCMT, 0.0156 in, Carbide

  • Mfr # TCMT21.51ELU-AC6030M

  • Zoro # G6315289


product price: $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
0.25 in.
Insert Size
21.51
Chip-Breaker
ELU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCMT21.51ELU-AC6030M
Zoro #
G6315289
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.51
Corner Radius
0.0156 in
Nose Radius
0.0156"
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Thickness
0.0937 in
Through Hole Inside Dia.
0.11 in

Details

Item
Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
0.25 in.
Chip-Breaker
ELU
Grade
M30, M35, M30
Insert Material
Carbide
Insert Application
Finishing
Rake
12 Degrees
ISO Number
TCMT110204NLU
Cast Iron (K) Compatibility
No
ANSI Number
TCMT21.51ELU-AC6030M
Cutting Direction
Neutral
No. of Edges
3
Mounting Style
Screw-On
Coating
CVD
Workpiece Compatibility
Stainless (M)
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Relief Angle
7
Cutting Application
Turning
Primary Material Application ISO Code
M
Features
Fracture Resistant, Wear Resistant
Coating Process
CVD
Finish - Machining
Absotech
Material - Machining
Carbide
Number of Cutting Edges
3
Primary Material Application
Stainless Steel
Manufacturer Grade
AC6030M
Chip-Breaker Style
On One Side
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
ANSI Code
TCMT21.51ELU
Insert Holding Type
Countersink Hole
Chip-Breaker Code
ELU
Included Angle
60 Degrees
Shape
Triangle
Material
Carbide
Series
AC6000M
Chip Breaker
ELU
Corner Angle
60

Description

Triangle Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 1/4 in, Absotech

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.