Zoro Homepage

Turning Insert, Triangle, 0.25 in., TCMT, 0.0312 in, Carbide

  • Mfr # TCMT21.52ESU-AC6040M

  • Zoro # G6314981


product price: $9.75
/ea
Sold in multiples of 10 for $97.50

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
0.25 in.
Insert Size
21.52
Chip-Breaker
ESU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCMT21.52ESU-AC6040M
Zoro #
G6314981
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.52
Corner Radius
0.0312 in
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Nose Radius
0.0313"
Thickness
0.0937 in
Through Hole Inside Dia.
0.11 in

Details

Item
Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
0.25 in.
Chip-Breaker
ESU
Grade
M40, M30, M30
Insert Material
Carbide
Insert Application
Finishing
Rake
13 Degrees
ISO Number
TCMT110208NSU
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Coating
CVD
No. of Edges
3
Mounting Style
Top and hole Clamping
ANSI Number
TCMT21.52ESU-AC6040M
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M)
Relief Angle
7
Measurement System
Fractional Inch
Included Angle
60 Degrees
Coating Process
PVD
Features
Excellent Fracture Resistance
Manufacturer Grade
AC6040M
Clearance Angle
7 Degrees
Finish - Machining
TiAlN+AlCrN
ANSI Code
TCMT21.52ESU
Shape
Triangle
Primary Material Application ISO Code
M
Insert Holding Type
Countersink Hole
Primary Material Application
Stainless Steel
Chip-Breaker Style
On One Side
Chip-Breaker Code
ESU
Material - Machining
Carbide
Cutting Application
Turning
Number of Cutting Edges
3
Material
Carbide
Corner Angle
60
Series
AC6000M
Chip Breaker
ESU

Description

Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/4 in, TiAlN+AlCrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.