Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Triangle, 0.25 in., TPMT, 0.0079 in, Carbide

  • Mfr # TPMT220.5ESU-AC6030M

  • Zoro # G6309445


product price: $9.59
/ea
Sold in multiples of 10 for $95.90

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
0.25 in.
Insert Size
220.5
Chip-Breaker
ESU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT220.5ESU-AC6030M
Zoro #
G6309445
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
220.5
Corner Radius
0.0079 in
Nose Radius
0.0078"
Insert Thickness
0.1250"
Mounting Hole Dia.
0.130"
Through Hole Inside Dia.
0.13 in
Thickness
0.125 in

Details

Item
Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
0.25 in.
Chip-Breaker
ESU
Grade
M30, M35, M30
Insert Material
Carbide
Insert Application
Finishing
Rake
13 Degrees
ISO Number
TPMT110302NSU
Coating
CVD
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Top and hole Clamping
No. of Edges
3
Cutting Direction
Neutral
ANSI Number
TPMT220.5ESU-AC6030M
Workpiece Compatibility
Stainless (M)
Relief Angle
11
Coating Process
CVD
Clearance Angle
11 Degrees
Primary Material Application ISO Code
M
Features
Fracture Resistant, Wear Resistant
Number of Cutting Edges
3
Material - Machining
Carbide
Measurement System
Fractional Inch
Chip-Breaker Code
ESU
Included Angle
60 Degrees
Chip-Breaker Style
On One Side
ANSI Code
TPMT220.5ESU
Finish - Machining
Absotech
Shape
Triangle
Primary Material Application
Stainless Steel
Insert Holding Type
Countersink Hole
Manufacturer Grade
AC6030M
Cutting Application
Turning
Material
Carbide
Corner Angle
60
Chip Breaker
ESU
Series
AC6000M

Description

Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/4 in, Absotech

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.