Zoro Homepage

Turning Insert, Triangle, 0.25 in., TPMT, 0.0079 in, Carbide

  • Mfr # TPMT220.5ESU-AC6040M

  • Zoro # G6309436


product price: $8.75
/ea
Sold in multiples of 10 for $87.50

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
0.25 in.
Insert Size
220.5
Chip-Breaker
ESU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT220.5ESU-AC6040M
Zoro #
G6309436
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
220.5
Corner Radius
0.0079 in
Mounting Hole Dia.
0.130"
Nose Radius
0.0078"
Insert Thickness
0.1250"
Through Hole Inside Dia.
0.13 in
Thickness
0.125 in

Details

Item
Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
0.25 in.
Chip-Breaker
ESU
Grade
M40, M30, M30
Insert Material
Carbide
Insert Application
Finishing
Rake
13 Degrees
ISO Number
TPMT110302NSU
Workpiece Compatibility
Stainless (M)
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Top and hole Clamping
No. of Edges
3
ANSI Number
TPMT220.5ESU-AC6040M
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Coating
CVD
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Relief Angle
11
Finish - Machining
TiAlN+AlCrN
Primary Material Application
Stainless Steel
Features
Excellent Fracture Resistance
ANSI Code
TPMT220.5ESU
Material - Machining
Carbide
Number of Cutting Edges
3
Included Angle
60 Degrees
Clearance Angle
11 Degrees
Cutting Application
Turning
Manufacturer Grade
AC6040M
Chip-Breaker Style
On One Side
Coating Process
PVD
Measurement System
Fractional Inch
Shape
Triangle
Primary Material Application ISO Code
M
Chip-Breaker Code
ESU
Insert Holding Type
Countersink Hole
Material
Carbide
Chip Breaker
ESU
Series
AC6000M
Corner Angle
60

Description

Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/4 in, TiAlN+AlCrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.