Turning Insert, Triangle, 0.25 in., TPMT, 0.0156 in, Carbide
Mfr # TPMT221ELU-AC6030M
Zoro # G6309366
product price: $9.35
/eaSold in multiples of 10 for $93.50
Key Features
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
0.25 in.
Insert Size
221
Chip-Breaker
ELU
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TPMT221ELU-AC6030M
Zoro #
G6309366
UPC #
-
Country of Origin
Japan
Dimensions
Insert Size
221
Corner Radius
0.0156 in
Mounting Hole Dia.
0.130"
Insert Thickness
0.1250"
Nose Radius
0.0156"
Thickness
0.125 in
Through Hole Inside Dia.
0.11 in
Description
Triangle Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 1/4 in, Absotech
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.