Zoro Homepage

Turning Insert, Triangle, 0.25 in., TPMT, 0.0156 in, Carbide

  • Mfr # TPMT221ELU-AC6040M

  • Zoro # G6309357


product price: $9.65
/ea
Sold in multiples of 10 for $96.50

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
0.25 in.
Insert Size
221
Chip-Breaker
ELU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT221ELU-AC6040M
Zoro #
G6309357
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
221
Corner Radius
0.0156 in
Insert Thickness
0.1250"
Nose Radius
0.0156"
Mounting Hole Dia.
0.130"
Through Hole Inside Dia.
0.11 in
Thickness
0.125 in

Details

Item
Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
0.25 in.
Chip-Breaker
ELU
Grade
M40, M30, M25
Insert Material
Carbide
Insert Application
Finishing
Rake
12 Degrees
ISO Number
TPMT110304NLU
ANSI Number
TPMT221ELU-AC6040M
Hardened (H) Compatibility
No
Coating
CVD
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
No. of Edges
3
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
No
Mounting Style
Screw-On
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Stainless (M)
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Relief Angle
11
Material - Machining
Carbide
Chip-Breaker Style
On One Side
Measurement System
Fractional Inch
Coating Process
PVD
Insert Holding Type
Countersink Hole
Chip-Breaker Code
ELU
Cutting Application
Turning
Features
Excellent Fracture Resistance
Clearance Angle
11 Degrees
Manufacturer Grade
AC6040M
Shape
Triangle
Included Angle
60 Degrees
Finish - Machining
TiAlN+AlCrN
ANSI Code
TPMT221ELU
Primary Material Application ISO Code
M
Number of Cutting Edges
3
Primary Material Application
Stainless Steel
Material
Carbide
Series
AC6000M
Corner Angle
60
Chip Breaker
ELU

Description

Triangle Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 1/4 in, TiAlN+AlCrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.