Zoro Homepage

Turning Insert, Triangle, 0.25 in., TPMT, 0.0156 in, Carbide

  • Mfr # TPMT221ESU-AC6040M

  • Zoro # G6309226


product price: $8.85
/ea
Sold in multiples of 10 for $88.50

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
0.25 in.
Insert Size
221
Chip-Breaker
ESU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT221ESU-AC6040M
Zoro #
G6309226
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
221
Corner Radius
0.0156 in
Insert Thickness
0.1250"
Mounting Hole Dia.
0.130"
Nose Radius
0.0156"
Through Hole Inside Dia.
0.13 in
Thickness
0.125 in

Details

Item
Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
0.25 in.
Chip-Breaker
ESU
Grade
M40, M30, M25
Insert Material
Carbide
Insert Application
Finishing
Rake
13 Degrees
ISO Number
TPMT110304NSU
Coating
CVD
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M)
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
No. of Edges
3
Non Ferrous (N) Compatibility
No
Mounting Style
Top and hole Clamping
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
ANSI Number
TPMT221ESU-AC6040M
Relief Angle
11
Finish - Machining
TiAlN+AlCrN
Features
Excellent Fracture Resistance
Manufacturer Grade
AC6040M
Included Angle
60 Degrees
Insert Holding Type
Countersink Hole
Clearance Angle
11 Degrees
Number of Cutting Edges
3
Measurement System
Fractional Inch
Material - Machining
Carbide
Chip-Breaker Style
On One Side
ANSI Code
TPMT221ESU
Primary Material Application
Stainless Steel
Chip-Breaker Code
ESU
Primary Material Application ISO Code
M
Coating Process
PVD
Shape
Triangle
Cutting Application
Turning
Material
Carbide
Corner Angle
60
Series
AC6000M
Chip Breaker
ESU

Description

Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/4 in, TiAlN+AlCrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.