Zoro Homepage

Turning Insert, Triangle, 0.25 in., TPMT, 0.0312 in, Carbide

  • Mfr # TPMT222ELU-AC6040M

  • Zoro # G6309138


product price: $8.95
/ea
Sold in multiples of 10 for $89.50

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
0.25 in.
Insert Size
222
Chip-Breaker
ELU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT222ELU-AC6040M
Zoro #
G6309138
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
222
Corner Radius
0.0312 in
Insert Thickness
0.1250"
Nose Radius
0.0313"
Mounting Hole Dia.
0.130"
Thickness
0.125 in
Through Hole Inside Dia.
0.11 in

Details

Item
Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
0.25 in.
Chip-Breaker
ELU
Grade
M40, M30, M25
Insert Material
Carbide
Insert Application
Finishing
Rake
12 Degrees
ISO Number
TPMT110308NLU
Stainless (M) Compatibility
Yes
No. of Edges
3
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Screw-On
ANSI Number
TPMT222ELU-AC6040M
Cast Iron (K) Compatibility
No
Coating
CVD
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M)
Relief Angle
11
Cutting Application
Turning
Features
Excellent Fracture Resistance
Chip-Breaker Style
On One Side
Insert Holding Type
Countersink Hole
Chip-Breaker Code
ELU
Shape
Triangle
ANSI Code
TPMT222ELU
Number of Cutting Edges
3
Coating Process
PVD
Manufacturer Grade
AC6040M
Clearance Angle
11 Degrees
Included Angle
60 Degrees
Material - Machining
Carbide
Measurement System
Fractional Inch
Primary Material Application
Stainless Steel
Primary Material Application ISO Code
M
Finish - Machining
TiAlN+AlCrN
Material
Carbide
Corner Angle
60
Series
AC6000M
Chip Breaker
ELU

Description

Triangle Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 1/4 in, TiAlN+AlCrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.