Zoro Homepage

Turning Insert, Triangle, 0.25 in., TPMT, 0.0312 in, Carbide

  • Mfr # TPMT222ESU-AC6030M

  • Zoro # G6309007


product price: $8.95
/ea
Sold in multiples of 10 for $89.50

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
0.25 in.
Insert Size
222
Chip-Breaker
ESU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT222ESU-AC6030M
Zoro #
G6309007
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
222
Corner Radius
0.0312 in
Mounting Hole Dia.
0.130"
Nose Radius
0.0313"
Insert Thickness
0.1250"
Through Hole Inside Dia.
0.13 in
Thickness
0.125 in

Details

Item
Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
0.25 in.
Chip-Breaker
ESU
Grade
M30, M35, M30
Insert Material
Carbide
Insert Application
Finishing
Rake
13 Degrees
ISO Number
TPMT110308NSU
ANSI Number
TPMT222ESU-AC6030M
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M)
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Mounting Style
Top and hole Clamping
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
3
Coating
CBN
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Relief Angle
11
Manufacturer Grade
AC6030M
Finish - Machining
Absotech
Primary Material Application ISO Code
M
Measurement System
Fractional Inch
Insert Holding Type
Countersink Hole
ANSI Code
TPMT222ESU
Primary Material Application
Stainless Steel
Chip-Breaker Code
ESU
Cutting Application
Turning
Shape
Triangle
Number of Cutting Edges
3
Material - Machining
Carbide
Features
Fracture Resistant, Wear Resistant
Coating Process
CVD
Clearance Angle
11 Degrees
Included Angle
60 Degrees
Chip-Breaker Style
On One Side
Material
Carbide
Series
AC6000M
Chip Breaker
ESU
Corner Angle
60

Description

Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/4 in, Absotech

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.