Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Triangle, 0.375 in., TCMA, 0.0312 in, Carbide

  • Mfr # TCMA32.52-AC420K

  • Zoro # G6315340


product price: $11.35
/ea
Sold in multiples of 10 for $113.50

Key Features

Insert Shape
Triangle
Insert Style
TCMA
Inscribed Circle
0.375 in.
Insert Size
32.52
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCMA32.52-AC420K
Zoro #
G6315340
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.52
Corner Radius
0.0312 in
Mounting Hole Dia.
0.169"
Nose Radius
0.0156"
Insert Thickness
0.1560"
Through Hole Inside Dia.
0.1693 in
Thickness
0.1562 in

Details

Item
Turning Insert
Insert Shape
Triangle
Insert Style
TCMA
Inscribed Circle
0.375 in.
Chip-Breaker
No
Grade
K20, K15, K15
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCMW16T308
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
ANSI Number
TCMA32.52-AC420K
Coating
Uncoated
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Hardened (H) Compatibility
No
No. of Edges
3
Workpiece Compatibility
Cast Iron (K)
Mounting Style
Screw-On
Stainless (M) Compatibility
No
Relief Angle
7
Clearance Angle
7 Degrees
Included Angle
60 Degrees
Shape
Triangle
Manufacturer Grade
AC420K
Primary Material Application ISO Code
K
Measurement System
Fractional Inch
Cutting Application
Turning
Finish - Machining
Bright (Uncoated)
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Number of Cutting Edges
3
ANSI Code
TCMA32.52
Primary Material Application
Cast Iron
Coating Process
CVD
Material
Carbide
Series
AC420K
Corner Angle
60

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.