Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Triangle, 0.375 in., TNMA, 0.0156 in, Carbide

  • Mfr # TNMA331-AC420K

  • Zoro # G6314625


product price: $8.45
/ea
Sold in multiples of 10 for $84.50

Key Features

Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
0.375 in.
Insert Size
331
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMA331-AC420K
Zoro #
G6314625
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Nose Radius
0.0156"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Turning Insert
Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
0.375 in.
Chip-Breaker
No
Grade
K20, K15, K15
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMA160404
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Cutting Direction
Neutral
Mounting Style
Top and hole Clamping
ANSI Number
TNMA331-AC420K
Super Alloy (S) Compatibility
No
No. of Edges
3
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Coating
Uncoated
Steel (P) Compatibility
No
Relief Angle
0
Insert Holding Type
Straight Hole
Manufacturer Grade
AC420K
Included Angle
60 Degrees
Material - Machining
Carbide
Number of Cutting Edges
3
Clearance Angle
0 Degrees
ANSI Code
TNMA331
Coating Process
CVD
Shape
Triangle
Cutting Application
Turning
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
Primary Material Application ISO Code
K
Cutting Material Coverage
Full Tip
Finish - Machining
Bright (Uncoated)
Material
Carbide
Series
AC420K
Corner Angle
60

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.