Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Triangle, 0.375 in., TNMA, 0.0312 in, Carbide

  • Mfr # TNMA332-AC420K

  • Zoro # G6314598


product price: $8.45
/ea
Sold in multiples of 10 for $84.50

Key Features

Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
0.375 in.
Insert Size
332
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMA332-AC420K
Zoro #
G6314598
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Nose Radius
0.0313"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Turning Insert
Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
0.375 in.
Chip-Breaker
No
Grade
K20, K15, K15
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMA160408
Hardened (H) Compatibility
No
ANSI Number
TNMA332-AC420K
For Use With
Toolholders, Boring Bars
No. of Edges
3
Cast Iron (K) Compatibility
Yes
Coating
Uncoated
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Mounting Style
Top and hole Clamping
Relief Angle
0
Coating Process
CVD
Measurement System
Fractional Inch
Primary Material Application ISO Code
K
Manufacturer Grade
AC420K
Shape
Triangle
Number of Cutting Edges
3
Finish - Machining
Bright (Uncoated)
Primary Material Application
Cast Iron
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Cutting Application
Turning
Cutting Material Coverage
Full Tip
Clearance Angle
0 Degrees
ANSI Code
TNMA332
Included Angle
60 Degrees
Material
Carbide
Series
AC420K
Corner Angle
60

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.