Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Triangle, 0.375 in., TNMG, 0.0156 in, Carbide

  • Mfr # TNMG331EEF-AC6040M

  • Zoro # G6314169


product price: $9.15
/ea
Sold in multiples of 10 for $91.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
0.375 in.
Insert Size
331
Chip-Breaker
EEF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG331EEF-AC6040M
Zoro #
G6314169
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Insert Thickness
0.1875"
Nose Radius
0.0156"
Mounting Hole Dia.
0.150"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
0.375 in.
Chip-Breaker
EEF
Grade
M40, M30, M30
Insert Material
Carbide
Insert Application
Finishing
Rake
20 Degrees
ISO Number
TNMG160404N-EF
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
No. of Edges
3
ANSI Number
TNMG331EEF-AC6040M
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Coating
CVD
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Mounting Style
Top and hole Clamping
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Stainless (M)
Relief Angle
0
Number of Cutting Edges
3
Material - Machining
Carbide
Chip-Breaker Code
EEF
Manufacturer Grade
AC6040M
Coating Process
PVD
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Finish - Machining
TiAlN+AlCrN
Features
Excellent Fracture Resistance
Shape
Triangle
Primary Material Application ISO Code
M
Insert Holding Type
Straight Hole
ANSI Code
TNMG331EEF
Measurement System
Fractional Inch
Included Angle
60 Degrees
Cutting Application
Turning
Primary Material Application
Stainless Steel
Material
Carbide
Chip Breaker
EEF
Series
AC6000M
Corner Angle
60

Description

Triangle Turning Insert, Chip-Breaker Code EEF, Inscribed Circle 3/8 in, TiAlN+AlCrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.