Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Triangle, 0.375 in., TNMG, 0.0156 in, Carbide

  • Mfr # TNMG331EEX-AC6030M

  • Zoro # G6314135


product price: $9.15
/ea
Sold in multiples of 10 for $91.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
0.375 in.
Insert Size
331
Chip-Breaker
EEX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG331EEX-AC6030M
Zoro #
G6314135
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Nose Radius
0.0156"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
0.375 in.
Chip-Breaker
EEX
Grade
M30, M35, M30
Insert Material
Carbide
Insert Application
Medium
Rake
16 Degrees
ISO Number
TNMG160404NEX
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Coating
CVD
No. of Edges
3
Mounting Style
Top and hole Clamping
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M)
Steel (P) Compatibility
No
ANSI Number
TNMG331EEX-AC6030M
Relief Angle
0
Chip-Breaker Code
EEX
Primary Material Application
Stainless Steel
Insert Holding Type
Straight Hole
Number of Cutting Edges
3
Cutting Application
Turning
Shape
Triangle
Primary Material Application ISO Code
M
Material - Machining
Carbide
Finish - Machining
Absotech
Chip-Breaker Style
Double Sided
Features
Fracture Resistant, Wear Resistant
Clearance Angle
0 Degrees
Manufacturer Grade
AC6030M
Measurement System
Fractional Inch
Coating Process
CVD
Included Angle
60 Degrees
ANSI Code
TNMG331EEX
Material
Carbide
Series
AC6000M
Corner Angle
60
Chip Breaker
EEX

Description

Triangle Turning Insert, Chip-Breaker Code EEX, Inscribed Circle 3/8 in, Absotech

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.