Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Triangle, 0.375 in., TNMG, 0.0156 in, Carbide

  • Mfr # TNMG331EUP-AC6040M

  • Zoro # G6313767


product price: $9.19
/ea
Sold in multiples of 10 for $91.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
0.375 in.
Insert Size
331
Chip-Breaker
EUP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG331EUP-AC6040M
Zoro #
G6313767
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.0156"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
0.375 in.
Chip-Breaker
EUP
Grade
M40, M30, M30
Insert Material
Carbide
Insert Application
Medium
Rake
10 Degrees
ISO Number
TNMG160404N-UP
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Top and hole Clamping
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
ANSI Number
TNMG331EUP-AC6040M
Workpiece Compatibility
Stainless (M)
Coating
Uncoated
Stainless (M) Compatibility
Yes
No. of Edges
3
Relief Angle
0
Primary Material Application ISO Code
M
ANSI Code
TNMG331EUP
Number of Cutting Edges
3
Shape
Triangle
Finish - Machining
TiAlN+AlCrN
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Chip-Breaker Style
Double Sided
Coating Process
PVD
Manufacturer Grade
AC6040M
Chip-Breaker Code
EUP
Included Angle
60 Degrees
Material - Machining
Carbide
Cutting Application
Turning
Primary Material Application
Stainless Steel
Features
Excellent Fracture Resistance
Insert Holding Type
Straight Hole
Material
Carbide
Chip Breaker
EUP
Corner Angle
60
Series
AC6000M

Description

Triangle Turning Insert, Chip-Breaker Code EUP, Inscribed Circle 3/8 in, TiAlN+AlCrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.