Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Triangle, 0.375 in., TNMG, 0.0312 in, Carbide

  • Mfr # TNMG332EEF-AC6040M

  • Zoro # G6313697


product price: $9.15
/ea
Sold in multiples of 10 for $91.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
0.375 in.
Insert Size
332
Chip-Breaker
EEF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG332EEF-AC6040M
Zoro #
G6313697
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Nose Radius
0.0313"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
0.375 in.
Chip-Breaker
EEF
Grade
M40, M30, M30
Insert Material
Carbide
Insert Application
Finishing
Rake
20 Degrees
ISO Number
TNMG160408N-EF
Cutting Direction
Neutral
ANSI Number
TNMG332EEF-AC6040M
Stainless (M) Compatibility
Yes
Coating
Cermet
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
No. of Edges
3
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M)
Mounting Style
Top and hole Clamping
Relief Angle
0
Chip-Breaker Style
Double Sided
Finish - Machining
TiAlN+AlCrN
Insert Holding Type
Straight Hole
Shape
Triangle
Number of Cutting Edges
3
Cutting Application
Turning
Coating Process
PVD
Primary Material Application ISO Code
M
Chip-Breaker Code
EEF
Clearance Angle
0 Degrees
Primary Material Application
Stainless Steel
Material - Machining
Carbide
ANSI Code
TNMG332EEF
Measurement System
Fractional Inch
Manufacturer Grade
AC6040M
Included Angle
60 Degrees
Features
Excellent Fracture Resistance
Material
Carbide
Series
AC6000M
Corner Angle
60
Chip Breaker
EEF

Description

Triangle Turning Insert, Chip-Breaker Code EEF, Inscribed Circle 3/8 in, TiAlN+AlCrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.