Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Triangle, 0.375 in., TNMG, 0.0312 in, Carbide

  • Mfr # TNMG332EEG-AC6040M

  • Zoro # G6313651


product price: $9.15
/ea
Sold in multiples of 10 for $91.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
0.375 in.
Insert Size
332
Chip-Breaker
EEG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG332EEG-AC6040M
Zoro #
G6313651
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.150"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
0.375 in.
Chip-Breaker
EEG
Grade
M40, M30, M30
Insert Material
Carbide
Insert Application
Medium
Rake
30 Degrees
ISO Number
TNMG160408N-EG
Mounting Style
Top and hole Clamping
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
TNMG332EEG-AC6040M
Coating
CVD
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M)
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
No. of Edges
3
Stainless (M) Compatibility
Yes
Relief Angle
0
Manufacturer Grade
AC6040M
Features
Excellent Fracture Resistance
Clearance Angle
0 Degrees
Finish - Machining
TiAlN+AlCrN
Coating Process
PVD
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
M
Included Angle
60 Degrees
Shape
Triangle
Chip-Breaker Code
EEG
ANSI Code
TNMG332EEG
Chip-Breaker Style
Double Sided
Material - Machining
Carbide
Number of Cutting Edges
3
Primary Material Application
Stainless Steel
Cutting Application
Turning
Material
Carbide
Chip Breaker
EEG
Series
AC6000M
Corner Angle
60

Description

Triangle Turning Insert, Chip-Breaker Code EEG, Inscribed Circle 3/8 in, TiAlN+AlCrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.