Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Triangle, 0.375 in., TNMG, 0.0312 in, Carbide

  • Mfr # TNMG332EEM-AC6030M

  • Zoro # G6313636


product price: $9.19
/ea
Sold in multiples of 10 for $91.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
0.375 in.
Insert Size
332
Chip-Breaker
EEM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG332EEM-AC6030M
Zoro #
G6313636
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Nose Radius
0.0313"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
0.375 in.
Chip-Breaker
EEM
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
TNMG160408N-EM
Coating
PVD
Super Alloy (S) Compatibility
No
Mounting Style
Top and hole Clamping
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
No. of Edges
3
Steel (P) Compatibility
No
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
ANSI Number
TNMG332EEM-AC6030M
Workpiece Compatibility
Stainless (M)
Hardened (H) Compatibility
No
Relief Angle
0
ANSI Code
TNMG332EEM
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Chip-Breaker Style
Double Sided
Manufacturer Grade
AC6030M
Included Angle
60 Degrees
Shape
Triangle
Features
Fracture Resistant, Wear Resistant
Finish - Machining
Absotech
Number of Cutting Edges
3
Chip-Breaker Code
EEM
Primary Material Application ISO Code
M
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Cutting Application
Turning
Primary Material Application
Stainless Steel
Coating Process
CVD
Material
Carbide
Series
AC6000M
Chip Breaker
EEM
Corner Angle
60

Description

Triangle Turning Insert, Chip-Breaker Code EEM, Inscribed Circle 3/8 in, Absotech

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.