Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Triangle, 0.375 in., TNMG, 0.0312 in, Carbide

  • Mfr # TNMG332EEM-AC6040M

  • Zoro # G6313627


product price: $9.15
/ea
Sold in multiples of 10 for $91.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
0.375 in.
Insert Size
332
Chip-Breaker
EEM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG332EEM-AC6040M
Zoro #
G6313627
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.150"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
0.375 in.
Chip-Breaker
EEM
Grade
M40, M30, M30
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
TNMG160408N-EM
Super Alloy (S) Compatibility
No
ANSI Number
TNMG332EEM-AC6040M
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Coating
CVD
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
No. of Edges
3
Steel (P) Compatibility
No
Mounting Style
Top and hole Clamping
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M)
Relief Angle
0
Included Angle
60 Degrees
Primary Material Application
Stainless Steel
Chip-Breaker Style
Double Sided
Shape
Triangle
Features
Excellent Fracture Resistance
Coating Process
PVD
Number of Cutting Edges
3
Measurement System
Fractional Inch
Primary Material Application ISO Code
M
Finish - Machining
TiAlN+AlCrN
Material - Machining
Carbide
Cutting Application
Turning
Chip-Breaker Code
EEM
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Manufacturer Grade
AC6040M
ANSI Code
TNMG332EEM
Material
Carbide
Corner Angle
60
Chip Breaker
EEM
Series
AC6000M

Description

Triangle Turning Insert, Chip-Breaker Code EEM, Inscribed Circle 3/8 in, TiAlN+AlCrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.