Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Triangle, 0.375 in., TNMG, 0.0312 in, Carbide

  • Mfr # TNMG332EEX-AC6030M

  • Zoro # G6313590


product price: $9.19
/ea
Sold in multiples of 10 for $91.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
0.375 in.
Insert Size
332
Chip-Breaker
EEX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG332EEX-AC6030M
Zoro #
G6313590
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.150"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
0.375 in.
Chip-Breaker
EEX
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Medium
Rake
16 Degrees
ISO Number
TNMG160408NEX
Workpiece Compatibility
Stainless (M)
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
ANSI Number
TNMG332EEX-AC6030M
Mounting Style
Top and hole Clamping
Coating
CVD
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
Cutting Direction
Neutral
No. of Edges
3
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Relief Angle
0
Included Angle
60 Degrees
Chip-Breaker Style
Double Sided
Shape
Triangle
Number of Cutting Edges
3
ANSI Code
TNMG332EEX
Manufacturer Grade
AC6030M
Primary Material Application
Stainless Steel
Material - Machining
Carbide
Coating Process
CVD
Chip-Breaker Code
EEX
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Features
Fracture Resistant, Wear Resistant
Cutting Application
Turning
Primary Material Application ISO Code
M
Finish - Machining
Absotech
Material
Carbide
Chip Breaker
EEX
Series
AC6000M
Corner Angle
60

Description

Triangle Turning Insert, Chip-Breaker Code EEX, Inscribed Circle 3/8 in, Absotech

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.