Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Triangle, 0.375 in., TNMG, 0.0312 in, Carbide

  • Mfr # TNMG332EGU-AC6030M

  • Zoro # G6313511


product price: $9.15
/ea
Sold in multiples of 10 for $91.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
0.375 in.
Insert Size
332
Chip-Breaker
EGU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG332EGU-AC6030M
Zoro #
G6313511
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.0313"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
0.375 in.
Chip-Breaker
EGU
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Medium
Rake
7 Degrees
ISO Number
TNMG160408NGU
Steel (P) Compatibility
No
Coating
CVD
For Use With
Toolholders, Boring Bars
No. of Edges
3
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
ANSI Number
TNMG332EGU-AC6030M
Mounting Style
Top and hole Clamping
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M)
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Relief Angle
0
Finish - Machining
Absotech
Manufacturer Grade
AC6030M
Primary Material Application
Stainless Steel
Features
Fracture Resistant, Wear Resistant
Material - Machining
Carbide
Cutting Application
Turning
ANSI Code
TNMG332EGU
Shape
Triangle
Measurement System
Fractional Inch
Coating Process
CVD
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Number of Cutting Edges
3
Included Angle
60 Degrees
Primary Material Application ISO Code
M
Chip-Breaker Code
EGU
Chip-Breaker Style
Double Sided
Material
Carbide
Corner Angle
60
Series
AC6000M
Chip Breaker
EGU

Description

Triangle Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 3/8 in, Absotech

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.