Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Triangle, 0.375 in., TNMG, 0.0312 in, Carbide

  • Mfr # TNMG332ENZ-AC420K

  • Zoro # G6313225


product price: $9.15
/ea
Sold in multiples of 10 for $91.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
0.375 in.
Insert Size
332
Chip-Breaker
ENZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG332ENZ-AC420K
Zoro #
G6313225
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Nose Radius
0.0313"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
0.375 in.
Chip-Breaker
ENZ
Grade
K20, K15, K15
Insert Material
Carbide
Insert Application
Finishing
Rake
4 Degrees
ISO Number
TNMG160408N-UZ
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
No. of Edges
3
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating
CVD
Non Ferrous (N) Compatibility
No
Mounting Style
Top and hole Clamping
For Use With
Toolholders, Boring Bars
ANSI Number
TNMG332ENZ-AC420K
Relief Angle
0
Chip-Breaker Style
Double Sided
Number of Cutting Edges
3
Insert Holding Type
Straight Hole
Chip-Breaker Code
ENZ
ANSI Code
TNMG332ENZ
Measurement System
Fractional Inch
Shape
Triangle
Included Angle
60 Degrees
Manufacturer Grade
AC420K
Primary Material Application ISO Code
K
Cutting Application
Turning
Clearance Angle
0 Degrees
Coating Process
CVD
Material - Machining
Carbide
Primary Material Application
Cast Iron
Material
Carbide
Chip Breaker
ENZ
Series
AC420K
Corner Angle
60

Description

Triangle Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.