Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Triangle, 0.375 in., TNMG, 0.0312 in, Carbide

  • Mfr # TNMG332ESU-AC6040M

  • Zoro # G6313128


product price: $9.15
/ea
Sold in multiples of 10 for $91.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
0.375 in.
Insert Size
332
Chip-Breaker
ESU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG332ESU-AC6040M
Zoro #
G6313128
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Nose Radius
0.0313"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
0.375 in.
Chip-Breaker
ESU
Grade
M40, M30, M30
Insert Material
Carbide
Insert Application
Finishing
Rake
13 Degrees
ISO Number
TNMG160408NSU
Workpiece Compatibility
Stainless (M)
Coating
CVD
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
ANSI Number
TNMG332ESU-AC6040M
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
3
Mounting Style
Top and hole Clamping
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Relief Angle
0
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Coating Process
PVD
Shape
Triangle
Cutting Application
Turning
Included Angle
60 Degrees
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
Number of Cutting Edges
3
Finish - Machining
TiAlN+AlCrN
Primary Material Application ISO Code
M
ANSI Code
TNMG332ESU
Features
Excellent Fracture Resistance
Chip-Breaker Code
ESU
Insert Holding Type
Straight Hole
Primary Material Application
Stainless Steel
Manufacturer Grade
AC6040M
Material
Carbide
Series
AC6000M
Corner Angle
60
Chip Breaker
ESU

Description

Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, TiAlN+AlCrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.