Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Triangle, 0.375 in., TNMG, 0.0312 in, Carbide

  • Mfr # TNMG332EUP-AC6030M

  • Zoro # G6313030


product price: $9.15
/ea
Sold in multiples of 10 for $91.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
0.375 in.
Insert Size
332
Chip-Breaker
EUP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG332EUP-AC6030M
Zoro #
G6313030
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.150"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
0.375 in.
Chip-Breaker
EUP
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Medium
Rake
10 Degrees
ISO Number
TNMG160408NUP
Mounting Style
Top and hole Clamping
ANSI Number
TNMG332EUP-AC6030M
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
No. of Edges
3
Workpiece Compatibility
Stainless (M)
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Coating
Uncoated
Stainless (M) Compatibility
Yes
Relief Angle
0
Chip-Breaker Code
EUP
Primary Material Application ISO Code
M
Number of Cutting Edges
3
ANSI Code
TNMG332EUP
Measurement System
Fractional Inch
Manufacturer Grade
AC6030M
Features
Fracture Resistant, Wear Resistant
Chip-Breaker Style
Double Sided
Material - Machining
Carbide
Coating Process
CVD
Insert Holding Type
Straight Hole
Cutting Application
Turning
Primary Material Application
Stainless Steel
Clearance Angle
0 Degrees
Finish - Machining
Absotech
Included Angle
60 Degrees
Shape
Triangle
Material
Carbide
Chip Breaker
EUP
Corner Angle
60
Series
AC6000M

Description

Triangle Turning Insert, Chip-Breaker Code EUP, Inscribed Circle 3/8 in, Absotech

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.