Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Triangle, 0.375 in., TNMG, 0.0468 in, Carbide

  • Mfr # TNMG333EEG-AC6040M

  • Zoro # G6312960


product price: $8.95
/ea
Sold in multiples of 10 for $89.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
0.375 in.
Insert Size
333
Chip-Breaker
EEG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG333EEG-AC6040M
Zoro #
G6312960
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
333
Corner Radius
0.0468 in
Nose Radius
0.0469"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
0.375 in.
Chip-Breaker
EEG
Grade
M40, M30, M30
Insert Material
Carbide
Insert Application
Medium
Rake
30 Degrees
ISO Number
TNMG160412N-EG
Mounting Style
Top and hole Clamping
Workpiece Compatibility
Stainless (M)
Coating
CVD
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
No. of Edges
3
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
ANSI Number
TNMG333EEG-AC6040M
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Relief Angle
0
Clearance Angle
0 Degrees
Features
Excellent Fracture Resistance
Chip-Breaker Code
EEG
Cutting Application
Turning
Manufacturer Grade
AC6040M
Primary Material Application
Stainless Steel
Material - Machining
Carbide
Primary Material Application ISO Code
M
Number of Cutting Edges
3
ANSI Code
TNMG333EEG
Insert Holding Type
Straight Hole
Included Angle
60 Degrees
Finish - Machining
TiAlN+AlCrN
Measurement System
Fractional Inch
Shape
Triangle
Chip-Breaker Style
Double Sided
Coating Process
PVD
Material
Carbide
Chip Breaker
EEG
Series
AC6000M
Corner Angle
60

Description

Triangle Turning Insert, Chip-Breaker Code EEG, Inscribed Circle 3/8 in, TiAlN+AlCrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.