Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Triangle, 0.375 in., TNMG, 0.0468 in, Carbide

  • Mfr # TNMG333EEM-AC6030M

  • Zoro # G6312951


product price: $9.15
/ea
Sold in multiples of 10 for $91.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
0.375 in.
Insert Size
333
Chip-Breaker
EEM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG333EEM-AC6030M
Zoro #
G6312951
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
333
Corner Radius
0.0468 in
Insert Thickness
0.1875"
Nose Radius
0.0469"
Mounting Hole Dia.
0.150"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
0.375 in.
Chip-Breaker
EEM
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
TNMG160412N-EM
Workpiece Compatibility
Stainless (M)
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
No
Mounting Style
Top and hole Clamping
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
TNMG333EEM-AC6030M
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Coating
CVD
No. of Edges
3
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
0
ANSI Code
TNMG333EEM
Coating Process
CVD
Included Angle
60 Degrees
Number of Cutting Edges
3
Features
Fracture Resistant, Wear Resistant
Primary Material Application ISO Code
M
Finish - Machining
Absotech
Material - Machining
Carbide
Shape
Triangle
Chip-Breaker Code
EEM
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Primary Material Application
Stainless Steel
Cutting Application
Turning
Clearance Angle
0 Degrees
Chip-Breaker Style
Double Sided
Manufacturer Grade
AC6030M
Material
Carbide
Chip Breaker
EEM
Corner Angle
60
Series
AC6000M

Description

Triangle Turning Insert, Chip-Breaker Code EEM, Inscribed Circle 3/8 in, Absotech

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.