Zoro Homepage

Turning Insert, Triangle, 0.375 in., TNMG, 0.0468 in, Carbide

  • Mfr # TNMG333EEX-AC6030M

  • Zoro # G6312945


product price: $8.45
/ea
Sold in multiples of 10 for $84.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
0.375 in.
Insert Size
333
Chip-Breaker
EEX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG333EEX-AC6030M
Zoro #
G6312945
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
333
Corner Radius
0.0468 in
Nose Radius
0.0469"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
0.375 in.
Chip-Breaker
EEX
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Medium
Rake
16 Degrees
ISO Number
TNMG160412NEX
Cutting Direction
Neutral
Mounting Style
Top and hole Clamping
ANSI Number
TNMG333EEX-AC6030M
Workpiece Compatibility
Stainless (M)
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
No. of Edges
3
Coating
CVD
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Relief Angle
0
Primary Material Application ISO Code
M
Manufacturer Grade
AC6030M
Features
Fracture Resistant, Wear Resistant
Primary Material Application
Stainless Steel
Cutting Application
Turning
Chip-Breaker Code
EEX
Chip-Breaker Style
Double Sided
Number of Cutting Edges
3
Shape
Triangle
Finish - Machining
Absotech
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Coating Process
CVD
ANSI Code
TNMG333EEX
Included Angle
60 Degrees
Material - Machining
Carbide
Measurement System
Fractional Inch
Material
Carbide
Corner Angle
60
Series
AC6000M
Chip Breaker
EEX

Description

Triangle Turning Insert, Chip-Breaker Code EEX, Inscribed Circle 3/8 in, Absotech

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.