Zoro Homepage

Turning Insert, Triangle, 0.375 in., TNMG, 0.0468 in, Carbide

  • Mfr # TNMG333EMU-AC6030M

  • Zoro # G6312778


product price: $8.39
/ea
Sold in multiples of 10 for $83.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
0.375 in.
Insert Size
333
Chip-Breaker
EMU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG333EMU-AC6030M
Zoro #
G6312778
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
333
Corner Radius
0.0468 in
Mounting Hole Dia.
0.150"
Nose Radius
0.0469"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
0.375 in.
Chip-Breaker
EMU
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Roughing
Rake
4 Degrees
ISO Number
TNMG160412NMU
Mounting Style
Top and hole Clamping
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M)
For Use With
Toolholders, Boring Bars
Coating
CVD
ANSI Number
TNMG333EMU-AC6030M
Cutting Direction
Neutral
No. of Edges
3
Relief Angle
0
Clearance Angle
0 Degrees
Chip-Breaker Style
Double Sided
Number of Cutting Edges
3
Primary Material Application
Stainless Steel
Chip-Breaker Code
EMU
Shape
Triangle
Manufacturer Grade
AC6030M
Primary Material Application ISO Code
M
Insert Holding Type
Straight Hole
Finish - Machining
Absotech
Features
Fracture Resistant, Wear Resistant
Cutting Application
Turning
Material - Machining
Carbide
ANSI Code
TNMG333EMU
Measurement System
Fractional Inch
Coating Process
CVD
Included Angle
60 Degrees
Material
Carbide
Series
AC6000M
Chip Breaker
EMU
Corner Angle
60

Description

Triangle Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 3/8 in, Absotech

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.