Zoro Homepage

Turning Insert, Triangle, 0.375 in., TNMG, 0.0468 in, Carbide

  • Mfr # TNMG333EMU-AC6040M

  • Zoro # G6312769


product price: $8.39
/ea
Sold in multiples of 10 for $83.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
0.375 in.
Insert Size
333
Chip-Breaker
EMU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG333EMU-AC6040M
Zoro #
G6312769
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
333
Corner Radius
0.0468 in
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Nose Radius
0.0469"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
0.375 in.
Chip-Breaker
EMU
Grade
M40, M30, M30
Insert Material
Carbide
Insert Application
Roughing
Rake
4 Degrees
ISO Number
TNMG160412NMU
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Coating
CVD
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M)
ANSI Number
TNMG333EMU-AC6040M
Stainless (M) Compatibility
Yes
Mounting Style
Top and hole Clamping
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
No. of Edges
3
Relief Angle
0
Cutting Application
Turning
Number of Cutting Edges
3
Measurement System
Fractional Inch
Included Angle
60 Degrees
Primary Material Application
Stainless Steel
Finish - Machining
TiAlN+AlCrN
Shape
Triangle
Primary Material Application ISO Code
M
Features
Excellent Fracture Resistance
Material - Machining
Carbide
Chip-Breaker Code
EMU
Manufacturer Grade
AC6040M
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double Sided
ANSI Code
TNMG333EMU
Coating Process
PVD
Clearance Angle
0 Degrees
Material
Carbide
Series
AC6000M
Chip Breaker
EMU
Corner Angle
60

Description

Triangle Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 3/8 in, TiAlN+AlCrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.