Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Triangle, 0.375 in., TNMG, 0.0468 in, Carbide

  • Mfr # TNMG333ENZ-AC420K

  • Zoro # G6312680


product price: $9.15
/ea
Sold in multiples of 10 for $91.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
0.375 in.
Insert Size
333
Chip-Breaker
ENZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG333ENZ-AC420K
Zoro #
G6312680
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
333
Corner Radius
0.0468 in
Insert Thickness
0.1875"
Nose Radius
0.0469"
Mounting Hole Dia.
0.150"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
0.375 in.
Chip-Breaker
ENZ
Grade
K20, K15, K15
Insert Material
Carbide
Insert Application
Roughing
Rake
4 Degrees
ISO Number
TNMG160412N-UZ
No. of Edges
3
Workpiece Compatibility
Cast Iron (K)
For Use With
Toolholders, Boring Bars
Mounting Style
Top and hole Clamping
Coating
CVD
Cutting Direction
Neutral
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
ANSI Number
TNMG333ENZ-AC420K
Hardened (H) Compatibility
No
Relief Angle
0
Number of Cutting Edges
3
Cutting Application
Turning
Measurement System
Fractional Inch
Primary Material Application
Cast Iron
Manufacturer Grade
AC420K
Material - Machining
Carbide
Included Angle
60 Degrees
ANSI Code
TNMG333ENZ
Chip-Breaker Code
ENZ
Primary Material Application ISO Code
K
Shape
Triangle
Chip-Breaker Style
Double Sided
Coating Process
CVD
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Material
Carbide
Chip Breaker
ENZ
Corner Angle
60
Series
AC420K

Description

Triangle Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.