Zoro Homepage

Turning Insert, Triangle, 0.375 in., TNMG, 0.0468 in, Carbide

  • Mfr # TNMG333EUP-AC6030M

  • Zoro # G6312540


product price: $8.59
/ea
Sold in multiples of 10 for $85.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
0.375 in.
Insert Size
333
Chip-Breaker
EUP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG333EUP-AC6030M
Zoro #
G6312540
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
333
Corner Radius
0.0468 in
Nose Radius
0.0469"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
0.375 in.
Chip-Breaker
EUP
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Finishing
Rake
10 Degrees
ISO Number
TNMG160412NUP
Mounting Style
Top and hole Clamping
Coating
Uncoated
Workpiece Compatibility
Stainless (M)
Hardened (H) Compatibility
No
No. of Edges
3
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
ANSI Number
TNMG333EUP-AC6030M
Steel (P) Compatibility
No
Cutting Direction
Neutral
Relief Angle
0
Coating Process
CVD
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double Sided
Manufacturer Grade
AC6030M
Material - Machining
Carbide
Number of Cutting Edges
3
Finish - Machining
Absotech
ANSI Code
TNMG333EUP
Clearance Angle
0 Degrees
Features
Fracture Resistant, Wear Resistant
Primary Material Application
Stainless Steel
Shape
Triangle
Measurement System
Fractional Inch
Included Angle
60 Degrees
Cutting Application
Turning
Primary Material Application ISO Code
M
Chip-Breaker Code
EUP
Material
Carbide
Chip Breaker
EUP
Series
AC6000M
Corner Angle
60

Description

Triangle Turning Insert, Chip-Breaker Code EUP, Inscribed Circle 3/8 in, Absotech

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.