Zoro Homepage

Turning Insert, Triangle, 0.375 in., TNMG, 0.0625 in, Carbide

  • Mfr # TNMG334ENZ-AC420K

  • Zoro # G6312498


product price: $9.29
/ea
Sold in multiples of 10 for $92.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
0.375 in.
Insert Size
334
Chip-Breaker
ENZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG334ENZ-AC420K
Zoro #
G6312498
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
334
Corner Radius
0.0625 in
Insert Thickness
0.1875"
Nose Radius
0.0625"
Mounting Hole Dia.
0.150"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Description

Triangle Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.