Zoro Homepage

Turning Insert, Triangle, 0.375 in., TPMT, 0.0156 in, Carbide

  • Mfr # TPMT331EMU-AC420K

  • Zoro # G6308858


product price: $9.99
/ea
Sold in multiples of 10 for $99.90

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
0.375 in.
Insert Size
331
Chip-Breaker
EMU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT331EMU-AC420K
Zoro #
G6308858
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Insert Thickness
0.1875"
Nose Radius
0.0156"
Mounting Hole Dia.
0.169"
Thickness
0.1875 in
Through Hole Inside Dia.
0.1693 in

Details

Item
Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
0.375 in.
Chip-Breaker
EMU
Grade
K20, K15, K15
Insert Material
Carbide
Insert Application
Roughing
Rake
4 Degrees
ISO Number
TPMT160404N-MU
ANSI Number
TPMT331EMU-AC420K
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Coating
CVD
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Top and hole Clamping
Super Alloy (S) Compatibility
No
No. of Edges
3
Workpiece Compatibility
Cast Iron (K)
Relief Angle
11
Material - Machining
Carbide
Clearance Angle
11 Degrees
Shape
Triangle
ANSI Code
TPMT331EMU
Manufacturer Grade
AC420K
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
K
Number of Cutting Edges
3
Insert Holding Type
Countersink Hole
Cutting Application
Turning
Chip-Breaker Code
EMU
Included Angle
60 Degrees
Primary Material Application
Cast Iron
Coating Process
CVD
Measurement System
Fractional Inch
Material
Carbide
Corner Angle
60
Chip Breaker
EMU
Series
AC420K

Description

Triangle Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.