Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Triangle, 0.5 in., TNMA, 0.0468 in, Carbide

  • Mfr # TNMA433-AC420K

  • Zoro # G6314485


product price: $11.45
/ea
Sold in multiples of 10 for $114.50

Key Features

Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
0.5 in.
Insert Size
433
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMA433-AC420K
Zoro #
G6314485
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
0.0468 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Through Hole Inside Dia.
0.2031 in
Thickness
0.1875 in

Details

Item
Turning Insert
Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
0.5 in.
Chip-Breaker
No
Grade
K20, K15, K15
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMA220412
For Use With
Toolholders, Boring Bars
ANSI Number
TNMA433-AC420K
Mounting Style
Top and hole Clamping
Coating
Uncoated
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
No
No. of Edges
3
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
Relief Angle
0
Cutting Application
Turning
ANSI Code
TNMA433
Manufacturer Grade
AC420K
Primary Material Application
Cast Iron
Shape
Triangle
Included Angle
60 Degrees
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Primary Material Application ISO Code
K
Finish - Machining
Bright (Uncoated)
Coating Process
CVD
Number of Cutting Edges
3
Cutting Material Coverage
Full Tip
Measurement System
Fractional Inch
Material
Carbide
Corner Angle
60
Series
AC420K

Description

Triangle Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.