Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Triangle, 0.5 in., TNMG, 0.0312 in, Carbide

  • Mfr # TNMG432ENZ-AC420K

  • Zoro # G6312148


product price: $11.99
/ea
Sold in multiples of 10 for $119.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
0.5 in.
Insert Size
432
Chip-Breaker
ENZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG432ENZ-AC420K
Zoro #
G6312148
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
0.0312 in
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.2031 in
Thickness
0.1875 in

Details

Item
Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
0.5 in.
Chip-Breaker
ENZ
Grade
K20, K15, K15
Insert Material
Carbide
Insert Application
Roughing
Rake
4 Degrees
ISO Number
TNMG220408N-UZ
Mounting Style
Top and hole Clamping
Workpiece Compatibility
Cast Iron (K)
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
3
ANSI Number
TNMG432ENZ-AC420K
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Coating
CVD
Relief Angle
0
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Included Angle
60 Degrees
ANSI Code
TNMG432ENZ
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Chip-Breaker Style
Double Sided
Coating Process
CVD
Chip-Breaker Code
ENZ
Shape
Triangle
Cutting Application
Turning
Measurement System
Fractional Inch
Manufacturer Grade
AC420K
Material - Machining
Carbide
Number of Cutting Edges
3
Material
Carbide
Series
AC420K
Corner Angle
60
Chip Breaker
ENZ

Description

Triangle Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.