Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Triangle, 0.5 in., TNMG, 0.0468 in, Carbide

  • Mfr # TNMG433EGU-AC6030M

  • Zoro # G6311965


product price: $13.39
/ea
Sold in multiples of 10 for $133.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
0.5 in.
Insert Size
433
Chip-Breaker
EGU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG433EGU-AC6030M
Zoro #
G6311965
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
0.0468 in
Insert Thickness
0.1875"
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Through Hole Inside Dia.
0.2031 in
Thickness
0.1875 in

Details

Item
Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
0.5 in.
Chip-Breaker
EGU
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Medium
Rake
7 Degrees
ISO Number
TNMG220412NGU
Coating
CVD
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M)
No. of Edges
3
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
ANSI Number
TNMG433EGU-AC6030M
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Top and hole Clamping
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Relief Angle
0
Shape
Triangle
Primary Material Application ISO Code
M
Measurement System
Fractional Inch
Manufacturer Grade
AC6030M
Coating Process
CVD
Finish - Machining
Absotech
Clearance Angle
0 Degrees
Included Angle
60 Degrees
Cutting Application
Turning
Material - Machining
Carbide
Features
Fracture Resistant, Wear Resistant
ANSI Code
TNMG433EGU
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double Sided
Chip-Breaker Code
EGU
Primary Material Application
Stainless Steel
Number of Cutting Edges
3
Material
Carbide
Series
AC6000M
Chip Breaker
EGU
Corner Angle
60

Description

Triangle Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 1/2 in, Absotech

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.