Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Triangle, 0.5 in., TNMG, 0.0625 in, Carbide

  • Mfr # TNMG434ENZ-AC420K

  • Zoro # G6311579


product price: $11.99
/ea
Sold in multiples of 10 for $119.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
0.5 in.
Insert Size
434
Chip-Breaker
ENZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG434ENZ-AC420K
Zoro #
G6311579
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
434
Corner Radius
0.0625 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0625"
Through Hole Inside Dia.
0.2031 in
Thickness
0.1875 in

Details

Item
Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
0.5 in.
Chip-Breaker
ENZ
Grade
K20, K15, K15
Insert Material
Carbide
Insert Application
Roughing
Rake
4 Degrees
ISO Number
TNMG220416N-UZ
ANSI Number
TNMG434ENZ-AC420K
Workpiece Compatibility
Cast Iron (K)
Mounting Style
Top and hole Clamping
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
No. of Edges
3
Coating
Uncoated
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Relief Angle
0
Number of Cutting Edges
3
Coating Process
CVD
Chip-Breaker Style
Double Sided
Finish - Machining
Bright (Uncoated)
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Manufacturer Grade
AC420K
Primary Material Application ISO Code
K
Chip-Breaker Code
ENZ
Cutting Application
Turning
ANSI Code
TNMG434ENZ
Shape
Triangle
Clearance Angle
0 Degrees
Material - Machining
Carbide
Primary Material Application
Cast Iron
Included Angle
60 Degrees
Material
Carbide
Chip Breaker
ENZ
Series
AC420K
Corner Angle
60

Description

Triangle Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 1/2 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.