Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 0.375 in., WNMG, 2, Carbide

  • Mfr # WNMG332ELUW-AC6030M

  • Zoro # G6378255


product price: $9.25
/ea
Sold in multiples of 10 for $92.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
0.375 in.
Insert Size
332
Chip-Breaker
ELUW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG332ELUW-AC6030M
Zoro #
G6378255
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Mounting Hole Dia.
0.150"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.1500 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
0.375 in.
Chip-Breaker
ELUW
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Finishing
Rake
10 Degrees
ISO Number
WNMG060408NLUW
Super Alloy (S) Compatibility
No
ANSI Number
WNMG332ELUW-AC6030M
Coating
CVD
Hardened (H) Compatibility
No
Mounting Style
Screw-On
No. of Edges
3
Workpiece Compatibility
Stainless (M)
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Relief Angle
0
ANSI Code
WNMG332ELUW
Wiper Insert
Yes
Primary Material Application ISO Code
M
Cutting Application
Turning
Features
Fracture Resistant, Wear Resistant
Chip-Breaker Code
ELUW
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Coating Process
CVD
Finish - Machining
Absotech
Insert Holding Type
Straight Hole
Included Angle
80 Degrees
Shape
Trigon
Measurement System
Fractional Inch
Manufacturer Grade
AC6030M
Material - Machining
Carbide
Primary Material Application
Stainless Steel
Material
Carbide
Chip Breaker
ELUW
Corner Angle
80
Series
AC6000M

Description

Turning Insert, Chip-Breaker Code ELUW, Inscribed Circle 3/8 in, Absotech

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.