Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 0.375 in., WNMG, 2, Carbide

  • Mfr # WNMG332ESU-AC6030M

  • Zoro # G6378051


product price: $9.15
/ea
Sold in multiples of 10 for $91.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
0.375 in.
Insert Size
332
Chip-Breaker
ESU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG332ESU-AC6030M
Zoro #
G6378051
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Mounting Hole Dia.
0.150"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Thickness
3
Through Hole Inside Dia.
0.1500 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
0.375 in.
Chip-Breaker
ESU
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Finishing
Rake
13 Degrees
ISO Number
WNMG060408N-SU
Workpiece Compatibility
Stainless (M)
Mounting Style
Top and hole Clamping
Super Alloy (S) Compatibility
No
No. of Edges
3
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
WNMG332ESU-AC6030M
Steel (P) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Coating
CBN
Relief Angle
0
Clearance Angle
0 Degrees
Chip-Breaker Style
Double Sided
Measurement System
Fractional Inch
Chip-Breaker Code
ESU
Features
Fracture Resistant, Wear Resistant
Insert Holding Type
Straight Hole
Finish - Machining
Absotech
ANSI Code
WNMG332ESU
Primary Material Application
Stainless Steel
Primary Material Application ISO Code
M
Manufacturer Grade
AC6030M
Shape
Trigon
Included Angle
80 Degrees
Material - Machining
Carbide
Cutting Application
Turning
Coating Process
CVD
Material
Carbide
Series
AC6000M
Corner Angle
80
Chip Breaker
ESU

Description

Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, Absotech

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.