Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 0.375 in., WNMG, 3, Carbide

  • Mfr # WNMG333EMU-AC6030M

  • Zoro # G6377887


product price: $9.15
/ea
Sold in multiples of 10 for $91.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
0.375 in.
Insert Size
333
Chip-Breaker
EMU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG333EMU-AC6030M
Zoro #
G6377887
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
333
Corner Radius
3
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Nose Radius
0.0469"
Thickness
3
Through Hole Inside Dia.
0.1500 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
0.375 in.
Chip-Breaker
EMU
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Roughing
Rake
4 Degrees
ISO Number
WNMG060412N-MU
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
ANSI Number
WNMG333EMU-AC6030M
Non Ferrous (N) Compatibility
No
Mounting Style
Top and hole Clamping
Coating
CVD
Workpiece Compatibility
Stainless (M)
No. of Edges
3
Cutting Direction
Neutral
Relief Angle
0
Manufacturer Grade
AC6030M
Features
Fracture Resistant, Wear Resistant
Chip-Breaker Style
Double Sided
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Finish - Machining
Absotech
Primary Material Application ISO Code
M
Primary Material Application
Stainless Steel
Shape
Trigon
Cutting Application
Turning
Chip-Breaker Code
EMU
ANSI Code
WNMG333EMU
Clearance Angle
0 Degrees
Coating Process
CVD
Included Angle
80 Degrees
Material
Carbide
Corner Angle
80
Series
AC6000M
Chip Breaker
EMU

Description

Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 3/8 in, Absotech

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.