Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 0.5 in., WNMA, 2, Carbide

  • Mfr # WNMA432-AC420K

  • Zoro # G6378751


product price: $11.19
/ea
Sold in multiples of 10 for $111.90

Key Features

Insert Shape
Trigon
Insert Style
WNMA
Inscribed Circle
0.5 in.
Insert Size
432
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMA432-AC420K
Zoro #
G6378751
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0313"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMA
Inscribed Circle
0.5 in.
Chip-Breaker
No
Grade
K20, K15, K15
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMA080408
Workpiece Compatibility
Cast Iron (K)
For Use With
Toolholders, Boring Bars
Mounting Style
Top and hole Clamping
Coating
Uncoated
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
ANSI Number
WNMA432-AC420K
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
3
Cutting Direction
Neutral
Relief Angle
0
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
K
Clearance Angle
0 Degrees
ANSI Code
WNMA432
Primary Material Application
Cast Iron
Included Angle
80 Degrees
Coating Process
CVD
Manufacturer Grade
AC420K
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Cutting Application
Turning
Shape
Trigon
Material
Carbide
Series
AC420K
Corner Angle
80

Description

Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.