Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 0.5 in., WNMA, 3, Carbide

  • Mfr # WNMA433-AC420K

  • Zoro # G6378727


product price: $10.99
/ea
Sold in multiples of 10 for $109.90

Key Features

Insert Shape
Trigon
Insert Style
WNMA
Inscribed Circle
0.5 in.
Insert Size
433
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMA433-AC420K
Zoro #
G6378727
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMA
Inscribed Circle
0.5 in.
Chip-Breaker
No
Grade
K20, K15, K15
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMA080412
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Neutral
No. of Edges
3
Cast Iron (K) Compatibility
Yes
Mounting Style
Top and hole Clamping
Workpiece Compatibility
Cast Iron (K)
ANSI Number
WNMA433-AC420K
For Use With
Toolholders, Boring Bars
Coating
Uncoated
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Relief Angle
0
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Coating Process
CVD
ANSI Code
WNMA433
Cutting Application
Turning
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Included Angle
80 Degrees
Shape
Trigon
Manufacturer Grade
AC420K
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Material
Carbide
Corner Angle
80
Series
AC420K

Description

Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.