Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 0.5 in., WNMA, 4, Carbide

  • Mfr # WNMA434-AC420K

  • Zoro # G6378690


product price: $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Insert Shape
Trigon
Insert Style
WNMA
Inscribed Circle
0.5 in.
Insert Size
434
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMA434-AC420K
Zoro #
G6378690
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
434
Corner Radius
4
Nose Radius
0.0625"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMA
Inscribed Circle
0.5 in.
Chip-Breaker
No
Grade
K20, K15, K15
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMA080416
Coating
Uncoated
Mounting Style
Top and hole Clamping
Cutting Direction
Neutral
ANSI Number
WNMA434-AC420K
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
No. of Edges
3
Steel (P) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Stainless (M) Compatibility
No
Relief Angle
0
Material - Machining
Carbide
Manufacturer Grade
AC420K
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Measurement System
Fractional Inch
Included Angle
80 Degrees
Cutting Application
Turning
Coating Process
CVD
Shape
Trigon
ANSI Code
WNMA434
Insert Holding Type
Straight Hole
Finish - Machining
Bright (Uncoated)
Clearance Angle
0 Degrees
Material
Carbide
Corner Angle
80
Series
AC420K

Description

Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.