Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 0.5 in., WNMG, 1, Carbide

  • Mfr # WNMG431EEF-AC6030M

  • Zoro # G6377817


product price: $11.65
/ea
Sold in multiples of 10 for $116.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
0.5 in.
Insert Size
431
Chip-Breaker
EEF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG431EEF-AC6030M
Zoro #
G6377817
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
0.5 in.
Chip-Breaker
EEF
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Finishing
Rake
20 Degrees
ISO Number
WNMG080404N-EF
Super Alloy (S) Compatibility
No
Mounting Style
Top and hole Clamping
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M)
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
3
Cast Iron (K) Compatibility
No
Coating
CVD
Cutting Direction
Neutral
ANSI Number
WNMG431EEF-AC6030M
Hardened (H) Compatibility
No
Relief Angle
0
Cutting Application
Turning
Chip-Breaker Style
Double Sided
Insert Holding Type
Straight Hole
Manufacturer Grade
AC6030M
Material - Machining
Carbide
Primary Material Application ISO Code
M
Features
Fracture Resistant, Wear Resistant
Included Angle
80 Degrees
Chip-Breaker Code
EEF
ANSI Code
WNMG431EEF
Clearance Angle
0 Degrees
Primary Material Application
Stainless Steel
Coating Process
CVD
Shape
Trigon
Measurement System
Fractional Inch
Finish - Machining
Absotech
Material
Carbide
Chip Breaker
EEF
Series
AC6000M
Corner Angle
80

Description

Turning Insert, Chip-Breaker Code EEF, Inscribed Circle 1/2 in, Absotech

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.