Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 0.5 in., WNMG, 1, Carbide

  • Mfr # WNMG431EEX-AC6030M

  • Zoro # G6377780


product price: $10.65
/ea
Sold in multiples of 10 for $106.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
0.5 in.
Insert Size
431
Chip-Breaker
EEX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG431EEX-AC6030M
Zoro #
G6377780
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Insert Thickness
0.1875"
Nose Radius
0.0156"
Mounting Hole Dia.
0.203"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
0.5 in.
Chip-Breaker
EEX
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Medium
Rake
16 Degrees
ISO Number
WNMG080404NEX
Hardened (H) Compatibility
No
No. of Edges
3
ANSI Number
WNMG431EEX-AC6030M
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Coating
CVD
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Top and hole Clamping
Workpiece Compatibility
Stainless (M)
Steel (P) Compatibility
No
Relief Angle
0
Material - Machining
Carbide
Primary Material Application ISO Code
M
Manufacturer Grade
AC6030M
Insert Holding Type
Straight Hole
Cutting Application
Turning
Primary Material Application
Stainless Steel
Measurement System
Fractional Inch
Included Angle
80 Degrees
Features
Fracture Resistant, Wear Resistant
Shape
Trigon
Finish - Machining
Absotech
Chip-Breaker Style
Double Sided
ANSI Code
WNMG431EEX
Clearance Angle
0 Degrees
Chip-Breaker Code
EEX
Coating Process
CVD
Material
Carbide
Corner Angle
80
Series
AC6000M
Chip Breaker
EEX

Description

Turning Insert, Chip-Breaker Code EEX, Inscribed Circle 1/2 in, Absotech

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.