Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 0.5 in., WNMG, 1, Carbide

  • Mfr # WNMG431EEX-AC6040M

  • Zoro # G6377771


product price: $10.65
/ea
Sold in multiples of 10 for $106.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
0.5 in.
Insert Size
431
Chip-Breaker
EEX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG431EEX-AC6040M
Zoro #
G6377771
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
0.5 in.
Chip-Breaker
EEX
Grade
M40, M30, M30
Insert Material
Carbide
Insert Application
Medium
Rake
16 Degrees
ISO Number
WNMG080404NEX
Coating
Cermet
ANSI Number
WNMG431EEX-AC6040M
Steel (P) Compatibility
No
No. of Edges
3
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M)
Mounting Style
Top and hole Clamping
Relief Angle
0
Features
Excellent Fracture Resistance
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double Sided
ANSI Code
WNMG431EEX
Primary Material Application
Stainless Steel
Primary Material Application ISO Code
M
Material - Machining
Carbide
Included Angle
80 Degrees
Manufacturer Grade
AC6040M
Measurement System
Fractional Inch
Cutting Application
Turning
Chip-Breaker Code
EEX
Shape
Trigon
Coating Process
PVD
Clearance Angle
0 Degrees
Finish - Machining
TiAlN+AlCrN
Material
Carbide
Chip Breaker
EEX
Corner Angle
80
Series
AC6000M

Description

Turning Insert, Chip-Breaker Code EEX, Inscribed Circle 1/2 in, TiAlN+AlCrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.